DESCRIPTION

  • Brushed Nickel finish
  • Concealed glass shade retention
  • Domed shape provides even illumination
  • White etched glass

Progress Lighting Madison 37-1/2 in. 100W 4-Light Bath Light

PP3164

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Madison
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
9 in
Diameter
37-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
37-1/2 in

Starting at
$130.5
EACH
  • QUANTITY