DESCRIPTION

  • Antique Bronze finish
  • Coordinating fixtures from this collection
  • Evenly scaled etched umber linen glass
  • Slightly arching arm gives a casual flair

Progress Lighting Bravo 37-1/4 in. 100W 4-Light Vanity Light

PP2007

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Bravo
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
8-3/4 in
Diameter
37-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Umber Linen
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
37-1/4 in

Starting at
$112.5
EACH
  • QUANTITY