DESCRIPTION

  • Mounts either horizontally or vertically
  • Soft cloud acrylic diffuser
  • Use warm white bulbs to provide natural color lighting
  • White finish

Progress Lighting 38-3/4 in. 2-Light Bath Bracket

PP711560EB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Fluorescent
CSA Certified
No
Color Finish
White
Color Finish Category
Whites
Depth
4-1/2 in
Diameter
38-3/4 in
ETL Listed
No
Energy Star Compliant
No
Height
6 in
Installation Type
Horizontal Mount, Vertical Mount, Wall Mount
Light Bulb Shape Code
T8
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Number Of Lights
2
UL Listed
Yes
Watts
25
Width
38-3/4 in

Starting at
Call for Pricing
  • QUANTITY