4-1/2 in. 1-Light Wall Sconce in Antique Bronze with Opal Etched Glass Shade
4-1/2 in. 1-Light Wall Sconce in Antique Bronze with Opal Etched Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Etched opal glass cylinder.
- ADA compliant.
- Antique Bronze finish.
- Meets California Title 24.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 4 in
- Diameter:
- 4-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 13-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 26 W
- Width:
- 4-1/2 in