4-1/2 in. 100 W 1-Light Medium Lantern in Antique Bronze

You last purchased this on
 
Progress Lighting

Flat Glass Lantern 4-1/2 in. 100 W 1-Light Medium Lantern in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Flat Glass Lantern 4-1/2 in. 100 W 1-Light Medium Lantern in Antique Bronze

  • Fast #
  • Part #PP560720
  • Item #4468917
  • Manufacturer Part #P5607-20
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Clear flat glass panels.
  • Brass Guard finish coat.
  • Antique Bronze finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
CSA Certified:
No
Collection:
Flat Glass Lantern
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
6-1/8 in
Diameter:
4-9/16 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Flat
Height:
8-5/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Brass
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
2.2 lb
Width:
4-9/16 in