DESCRIPTION

  • Curved frame supports glass shades for pleasing illumination
  • Flat babiche and pinched tail
  • Forged Bronze finish
  • Seeded topaz glass

Progress Lighting Cantata 4-3/4 in. 100W 1-Light Wall Bracket

PP3216

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Cantata
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Depth
7-1/8 in
Diameter
4-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Seeded Topaz
Height
12-7/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
4-3/4 in

Starting at
Call for Pricing
  • QUANTITY