DESCRIPTION

Progress Lighting 4-3/4 in. LED Step Light

PP682830K

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Height
4-3/4 in
Number Of Lights
1
Watts
4
Width
3 in

Starting at
Call for Pricing
  • QUANTITY