DESCRIPTION

  • Bright white powder coateded flange
  • No light leaks around trim flange
  • White finish

Progress Lighting 4-3/4 in. Open Trim

PP8073WL28

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
7-3/4 in
Energy Star Compliant
No
Height
4-1/4 in
Material
Aluminum
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS