DESCRIPTION

  • Direct wire and linkable with long life LEDs
  • Extruded aluminum frame, polycarbonate end plates
  • Features 120V integral electronic driver rated for 35000 hour continuous use
  • Keyhole slots on top for ease of mounting
  • Long lamp life of approximately 35000 hours
  • On/off switch
  • Tempered micro-prismatic glass lens

Progress Lighting ProgressLED 4.5W Under-Cabinet Strip LED Light

PP7002

Color Finish

 

SPECIFICATIONS

AMP
5
Bulb Type
LED
Collection
ProgressLED
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Diameter
3-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
1 in
Installation Type
Under Cabinet
Length
9 in
Lighting Style
Other/Builder/Commodity
Lumens
157
Material
Aluminum, Plastic
Number Of Hours
35000
Number Of Lights
1
Type
LED Under Cabinet
UL Listed
Yes
Volts
120V
Watts
4.5

Starting at
$91.08
EACH
  • QUANTITY