DESCRIPTION

  • Lamp replacement through bottom of unit

Progress Lighting Roman Bronze 4 in. 100 W 1-Light Medium Lantern

PP5984

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Roman Bronze
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Seeded
Height
8 in
Light Bulb Base Type
Medium E-26
Material
Brass
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY