DESCRIPTION

  • 5" OD x 3 9/16" I.D.
  • Requires one PAR20 lamp
  • UL listed for damp environments

Progress Lighting 4 in. Open Wet Loc Trim

PP8041WL28

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
5 in
Height
4 in
Number Of Lights
1
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$33.57
EACH
  • QUANTITY

DOCUMENTS