DESCRIPTION

  • Brushed Nickel finish
  • Etched White glass

Progress Lighting Bravo 4 Light 100W Chandelier

PP4622

Color Finish

 

SPECIFICATIONS

Collection
Bravo
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
24 in
Energy Star Compliant
No
Glass Type
Etched
Height
21 in
Length
96 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
4
Watts
400
Width
24 in

Starting at
$147.96
EACH
  • QUANTITY