DESCRIPTION

  • Brushed Nickel finish
  • Clear glass shades with etched/linen pattern and crisp clear edge
  • Vintage mid-century modern look

Progress Lighting Alexa 4 Light 100W Pendant

PP3977

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Alexa
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
18 in
Energy Star Compliant
No
Glass Type
Clear, Etched
Height
44-3/8 in
Installation Type
Ceiling Mount
Length
117-7/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
4
UL Listed
Yes
Watts
400

Starting at
$477.0
EACH
  • QUANTITY