DESCRIPTION

  • Brushed Nickel finish
  • Embraces a heavenly form
  • Finely ribbed etched glass with metal studs
  • Great versatility offers several installation options

Progress Lighting Helium 4 Light 100W Strip Light

PP2905

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Helium
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-13/16 in
Diameter
34 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Ribbed
Height
6 in
Installation Type
Horizontal Mount, Vertical Mount, Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
4
UL Listed
No
Watts
400
Width
34 in

Starting at
Call for Pricing
  • QUANTITY