DESCRIPTION
- Clear seeded glass globes with etched diffuser
- Contains halogen source for bright illumination
- Mimics the silhouette of a traditional light bulb
- Polished Chrome finish
Progress Lighting Academy 4-Light 35W Bath and Vanity Fixture
PP281315WB
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- Halogen
- CSA Certified
- Yes
- Collection
- Academy
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 6-7/8 in
- Diameter
- 30-1/4 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Clear Seeded
- Height
- 6-1/4 in
- Installation Type
- Wall Mount
- Light Bulb Base Type
- G9 Double Loop
- Light Bulb Shape Code
- G9
- Lighting Direction
- Up/Down Lighting
- Lighting Style
- Traditional/Classic
- Material
- Steel
- Number Of Lights
- 4
- UL Listed
- No
- Volts
- 120V
- Watts
- 140
- Width
- 30-1/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday