DESCRIPTION

  • Modern design
  • Multi directional light
  • Wall or ceiling mount
  • White finish

Progress Lighting Directional 4 Light 50W Adjustable Wall/Ceiling Light

PP616330

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Directional
Color Finish
White
Color Finish Category
Whites
Diameter
35-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
9 in
Installation Type
Ceiling Mount, Wall Mount
Length
7 in
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
4
UL Listed
No
Watts
200

Starting at
Call for Pricing
  • QUANTITY