DESCRIPTION

  • Antique Bronze finish
  • Clear, beveled glass panels

Progress Lighting Crestwood 4 Light 60W Lantern

PP3904

Color Finish

 

SPECIFICATIONS

Collection
Crestwood
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear
Height
28-1/4 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
4
Width
18 in

Starting at
Call for Pricing
  • QUANTITY