DESCRIPTION

  • Etched glass shade
  • Pleasingly elegant frame enhance a simplified modern look
  • Smooth forms, linear details

Progress Lighting Replay 4-Light Bath Light

PP2160

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Replay
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Diameter
31-1/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched/Painted White
Height
7-7/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
31-1/8 in

Starting at
$111.6
EACH
  • QUANTITY