DESCRIPTION

  • Clear extruded prismatic acrylic wrap around lens
  • Meets California title 24
  • Squared white end caps
  • White Baked Enamel finish

Progress Lighting 4 Light Fluorescent Charcoal Ash with Trim

PP719630EB

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Diameter
14-5/8 in
Energy Star Compliant
No
Glass Type
Clear Extruded Prismatic
Height
3 in
Installation Type
Ceiling Mount
Length
47-7/8 in
Light Bulb Shape Code
T8
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
4
UL Listed
Yes
Watts
32

Starting at
$147.78
EACH
  • QUANTITY