DESCRIPTION

  • Ceiling surface mounted
  • White chassis regressed within trim
  • White finish

Progress Lighting 4-Light Fluorescent Chassis Electronic Ballast

PP721530EB

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Diameter
15-11/16 in
Height
1-13/16 in
Length
48-11/16 in
Light Bulb Shape Code
T8
Number Of Lights
4
UL Listed
Yes
Watts
32
Width
15-11/16 in

Starting at
$139.23
EACH
  • QUANTITY