DESCRIPTION

  • Four-speed
  • Includes full-range lighting dimmer
  • Simple White finish
  • Wall control transmitter provides convenient operation

Progress Lighting 4-Speed Ceiling Fan Wall Control

PP2630

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
2-3/4 in
Height
4-1/4 in
Lighting Style
Other/Builder/Commodity
Material
Metal
UL Listed
No

Starting at
$45.0
EACH
  • QUANTITY