DESCRIPTION

  • 7 3/4" OD x 5 1/8" I.D.
  • Requires one A19, PAR30 or CFL lamp
  • UL listed for damp environments

Progress Lighting 40 W IC Shower Light

PP800760

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
8-1/4 in
Energy Star Compliant
No
Height
8 in
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
Yes
Watts
40
Width
8-1/4 in

Starting at
$18.0
EACH
  • QUANTITY