DESCRIPTION

  • Artisanal glass
  • Clear geometric glass shapes mix with small beads and larger pendants
  • Cognac finish
  • Rich, smoky coloration

Progress Lighting Flourish 40W 1-Light Candelabra E-12 Wall Sconce

PP714272

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Flourish
Color Finish
Cognac
Color Finish Category
Browns
Depth
6-7/8 in
Diameter
5 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Autumn
Height
13-3/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
40
Width
5 in

Starting at
Call for Pricing
  • QUANTITY