DESCRIPTION

  • Antique Bronze finish
  • Etched White glass
  • Quick connect wiring to a fan

Progress Lighting AirPro 40W 3-Light Alabaster Swirl Ceiling Fan Light

PP261220

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Collection
AirPro
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
10-3/4 in
Energy Star Compliant
No
Glass Type
Alabaster
Height
6 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
3
UL Listed
Yes
Watts
120
Width
10-3/4 in

Starting at
$52.83
EACH
  • QUANTITY