DESCRIPTION

  • Antique Nickel finish
  • Etched glass bowl
  • Includes Antique Brass pull chain with Black fob
  • Quick connect wiring to a fan

Progress Lighting Trinity 40W 3-Light Candelabra Base Ceiling Fan Light Kit

PP262881

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Trinity
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched
Height
6-3/8 in
IsAcceptableImage
Light Bulb Base Type
Candelabra E-12
Material
Glass
Number Of Lights
3
Watts
40
Width
13-3/8 in

Starting at
Call for Pricing
  • QUANTITY