DESCRIPTION

  • Brushed Nickel finish
  • Designed to match all the Wisten family lighting fixtures
  • Fan quick connect wiring
  • Includes pull chain with fob
  • Spherical, white etched glass bowl

Progress Lighting Wisten 40W 3-Light Fan Light Kit

PP2649

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Collection
Wisten
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
11 in
Energy Star Compliant
No
Glass Type
Etched
Height
6-3/8 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
40

Starting at
$72.45
EACH
  • QUANTITY

DOCUMENTS