DESCRIPTION

  • Antique Bronze finish
  • Quick connect wiring to a fan
  • Unique glass shade

Progress Lighting Riverside 40W 3-Light Fan Light Kit

PP2651

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Riverside
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Glass Type
Etched Light Topaz
Height
5-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Material
Glass, Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
40
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS