DESCRIPTION

  • Alabaster glass
  • Brushed Nickel finish
  • Finely crafted frame with striking metallic features
  • Presents softly diffused light

Progress Lighting Bedford 41-2/5 in. 150 W 1-Light Medium Pendant

PP5090

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Bedford
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
15-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Alabaster
Height
11-3/8 in
Installation Type
Ceiling Mount
Length
50 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
150

Starting at
$111.24
EACH
  • QUANTITY