DESCRIPTION

  • Can be installed on vaulted ceilings up to 4:12 pitch
  • Includes Sure Connect blade attachment system
  • Includes convenient quick-install canopy system
  • Powerful and reversible 3 speed motor with triple-capacitor control
  • Reversible blades

Progress Lighting AirPro 42 in. 5-Blade Ceiling Fan

PP2500

Color Finish

 

SPECIFICATIONS

Blade Finish
Natural Cherry
Blade Pitch
4.2°
Blade Span
42 in
CEC Compliant
For Sale in CA
CFM
2415
Collection
AirPro
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
42 in
ETL Listed
No
Energy Star Compliant
No
Height
12-1/4 in
Indoor Outdoor
Indoor
Lighting Style
Other/Builder/Commodity
Material
Steel
Number Of Blades
5
UL Listed
Yes
Watts
49

Starting at
$109.08
EACH
  • QUANTITY

DOCUMENTS