DESCRIPTION

  • Bulbs cast bright white illumination and are fully dimmable
  • Glimmering layered glass diffusers
  • Includes one 6", four 12" stems and 6 links of chain
  • Outer shade of clear, water glass adds playful reflections
  • Polished Nickel metal frame

Progress Lighting Caress 44-3/4 in. 100 W 1-Light Medium Pendant

PP3947104

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Caress
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
18 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Water
Height
44-3/4 in
Installation Type
Ceiling Mount, Stem Mount
Length
111 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
100

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS