DESCRIPTION

  • Antique Bronze finish
  • Brightness: 84 lumens
  • CRI: 84
  • Can be used indoor or outdoor
  • Color temperature (Kelvin): 3000

Progress Lighting 4W 1-Light LED Step Light

PP682920K

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
3 in
Height
4-3/4 in
Number Of Lights
1
Volts
120V
Watts
4

Starting at
$84.6
EACH
  • QUANTITY