This product requires certification to purchase.

5-1/2 in. 12W 630 Lumens Round Led Ceiling Light Fixture in Antique Bronze

This product has been replaced by

Progress Lighting Antique Bronze 5-1/2 in. 10.5W 1-Light LED Flush Mount Ceiling Fixture
Progress Lighting 5-1/2 in. 10.5W 1-Light LED Flush Mount Ceiling Fixture in Antique Bronze
Manufacturer Part #P8247-20-30K
You last purchased this on
 
Progress Lighting

5-1/2 in. 12W 630 Lumens Round Led Ceiling Light Fixture in Antique Bronze

  • Fast #
  • Part #PP82472030K9AC1L06
  • Item #5119101
  • Manufacturer Part #P8247-2030K9AC1L06
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Progress Lighting Antique Bronze 5-1/2 in. 10.5W 1-Light LED Flush Mount Ceiling Fixture
Progress Lighting 5-1/2 in. 10.5W 1-Light LED Flush Mount Ceiling Fixture in Antique Bronze
Manufacturer Part #P8247-20-30K
Progress Lighting

5-1/2 in. 12W 630 Lumens Round Led Ceiling Light Fixture in Antique Bronze

  • Fast #
  • Part #PP82472030K9AC1L06
  • Item #5119101
  • Manufacturer Part #P8247-2030K9AC1L06
3.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Antique Bronze finish.
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Color Temperature:
3000
Diameter:
5-1/2 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Diffuser
Height:
1-1/2 in
Installation Type:
Ceiling Mount, Recessed Mount
Light Bulb Type:
LED
Lighting Style:
Modern, Transitional
Lumens:
630
Number of Lights:
1
UL Listed:
Yes
Watts:
12 W