DESCRIPTION

  • Black finish
  • Clear, beveled glass panels

Progress Lighting 5-1/2 in. 100 W 1-Light Medium Wall Lantern

PP5662

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
Depth
6-1/2 in
Glass Type
Beveled
Height
13 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Casual
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY