DESCRIPTION

  • Brushed Nickel finish
  • Square etched glass
  • Subtle designs create a softly diffused lighting effect
  • Unique arching linear arms

Progress Lighting North Park 5-1/2 in. 100W 1-Light Wall Bracket

PP2733

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
North Park
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/8 in
Diameter
5-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
10-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Modern
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5-1/2 in

Starting at
$51.3
EACH
  • QUANTITY