DESCRIPTION

  • Antique Bronze finish
  • Decorative details
  • Etched light topaz glass

Progress Lighting 5-1/2 in. 60 W 1-Light Medium Flush Mount Etched Light Topaz Glass Ceiling Fixture

PP3924T

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
11-3/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Light Topaz
Height
5-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
60

Starting at
$23.4
EACH
  • QUANTITY