DESCRIPTION

  • Chrome finish
  • Clear, sparkling prismatic glass
  • Finely ribbed glass shade
  • Strongly defined scroll arm

Progress Lighting Fluted Glass 5-1/4 in. 1-Light Vanity Fixture with Sparkling prismatic Glass Shade

PP3287

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Fluted Glass
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8 in
Diameter
4-7/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Prismatic
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
4-7/8 in

Starting at
$23.58
EACH
  • QUANTITY