DESCRIPTION

  • Alabaster glass
  • Brushed Nickel finish
  • Finely crafted frame with striking metallic features
  • Presents softly diffused light

Progress Lighting Bedford 5-1/4 in. 100W 1-Light Vanity Fixture

PP3367

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Bedford
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/4 in
Diameter
5-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Alabaster
Height
8-7/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5-1/4 in

Starting at
$48.06
EACH
  • QUANTITY