DESCRIPTION

  • Chrome finish
  • Conical opal etched glass
  • Crisp, square cornered back plate
  • Unique square flared support arms

Progress Lighting Fairfield 5-3/4 in. 100W 1-Light Vanity Fixture

PP3131

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Fairfield
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-9/16 in
Diameter
5-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
9-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5-3/4 in

Starting at
$90.05
EACH
  • QUANTITY