DESCRIPTION

  • Ceiling mount
  • White finish
  • White glass

Progress Lighting 5-3/8 in. 75 W 2-Light Steel Medium Flush Mount Close-to-Ceiling Fixture Light

PP352030

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
10-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
5-3/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
75

Starting at
$43.29
EACH
  • QUANTITY