DESCRIPTION

  • Coordinates with Delta® faucet fixtures to orchestrate a whole room
  • Glass faces up or down to suit your preference
  • Pure white, triplex opal glass shades
  • Vintage look

Progress Lighting Victorian 5-5/8 in. 1-Light Bath Vanity with White Opal Glass Shade

PP3027

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Victorian
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/4 in
Diameter
5-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Opal
Height
8-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Classic
Material
Solid Brass
Number Of Lights
1
UL Listed
Yes
Watts
100

Starting at
$101.56
EACH
  • QUANTITY