DESCRIPTION

  • Colors will not fade and parts will not corrode
  • Mount on walls or ceilings
  • Polycarbonate light for indoor and outdoor areas

Progress Lighting 5-7/8 in. 60W 1-Light Wall Lantern

PP5706

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
CSA Certified
No
Color Finish
White
Color Finish Category
Whites
Depth
4 in
Diameter
10-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
5-7/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Material
Plastic
Material Type
Polycarbonate
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60

Starting at
$69.3
EACH
  • QUANTITY

DOCUMENTS