DESCRIPTION

  • Features a perfect enclosure for vintage-style tubular lamps
  • Painted Galvanized with metallic silver accents
  • Provides a pleasantly striking form

Progress Lighting Industrial 5 in. 60W 1-Light Medium E-26 Incandescent Pendant

PP5326

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Incandescent
CSA Certified
No
Collection
Industrial
Color Finish
Galvanized
Diameter
3-9/16 in
ETL Listed
No
Energy Star Compliant
No
Height
11-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60

Starting at
Call for Pricing
  • QUANTITY