DESCRIPTION

  • Adjustment for ceiling thickness from 1/2" to 2"
  • Can be installed in ceilings from 1/2" to 2" thick
  • Fits into 2' x 8' construction
  • Rated for eight #12, 90° conductors (4 in and 4 out)
  • Required accessories: recessed trim
  • Universal junction box with snap-out sides

Progress Lighting 5 in. IC Housing Steal

PP85AT

SPECIFICATIONS

Bulb Type
Incandescent
Depth
7-5/8 in
Diameter
8-3/8 in
Energy Star Compliant
No
Height
7-5/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Galvanized Steel
Number Of Lights
1
UL Listed
Yes

Starting at
$46.17
EACH
  • QUANTITY