DESCRIPTION

  • Antique Bronze finish
  • Matching flange
  • No light leaks around trim flange
  • One 55W PAR16 or 50W PAR20/R-20
  • Required accessories: recessed housing

Progress Lighting 5 in. Step Baffle Trim

PP8044

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
5 in
Energy Star Compliant
No
Height
4 in
Light Bulb Shape Code
PAR16
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
50
Width
5 in

Starting at
$24.39
EACH
  • QUANTITY