DESCRIPTION

  • Ball tilts 30° and rotates 358°
  • Matching flange
  • White finish

Progress Lighting 5 in. Universal Eyeball

PP8176

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
White
Color Finish Category
Whites
Depth
1/2 in
Diameter
6-3/8 in
Energy Star Compliant
No
Height
4-7/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
75

Starting at
Call for Pricing
  • QUANTITY