DESCRIPTION

  • Brushed Nickel finish
  • Coordinating fixtures from this collection
  • Etched white fluted glass
  • Graceful arcing forms of metal arms and linear elements
  • Includes two 6" stems and 72" of chain

Progress Lighting Joy 5 Light 100W Chandelier Fluted Glass

PP4490

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Joy
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
24-1/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched, White
Height
18-7/8 in
Installation Type
Ceiling Mount, Stem Mount
Length
105 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
5
UL Listed
Yes
Watts
100

Starting at
$211.5
EACH
  • QUANTITY