DESCRIPTION

  • Balanced glass shades provide pleasing illumination for a special room
  • Brushed Nickel finish
  • Coordinating fixtures from this collection
  • Generously scaled white etched glass
  • Streaming linear elements compose an exotic ambiance

Progress Lighting Bravo 5 Light 100W Chandelier

PP4623

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bravo
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
27 in
Energy Star Compliant
No
Glass Type
Etched
Height
23 in
Length
97 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
5
Watts
100
Width
27 in

Starting at
$172.71
EACH
  • QUANTITY