DESCRIPTION

  • Brushed Nickel finish
  • Elegant and dreamy rich, layering effect
  • Includes one 6", four 12" stems and 6 links of chain
  • Inner glass globes provide inviting illumination
  • Unique translucent sheer mylar shades

Progress Lighting Invite 5 Light 100W Chandelier

PP4696

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Invite
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
25-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
20-3/4 in
Installation Type
Ceiling Mount, Stem Mount
Length
86-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
500

Starting at
$260.64
EACH
  • QUANTITY