DESCRIPTION

  • Curved frame supports glass shades for pleasing illumination
  • Cylindrical, flat bobeche to secure glass
  • Topaz glass

Progress Lighting Cantata 5 Light 300W Chandelier

PP4006

Color Finish

 

SPECIFICATIONS

Collection
Cantata
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Diameter
23 in
Glass Type
Seeded Topaz
Height
22-1/2 in
Light Bulb Base Type
Candelabra E-12
Material
Glass
Number Of Lights
5
Volts
120V
Watts
300
Width
23 in

Starting at
Call for Pricing
  • QUANTITY