5 x 9 in. Close-to-Ceiling Light in Brushed Nickel
Directional 5 x 9 in. Close-to-Ceiling Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi Directional Light
- Wall or ceiling mount.
- Brushed Nickel finish.
- This product is not available for sale into the State of California.
- Pinhole back.
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Directional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 10 in
- Dimmable:
- Yes
- Height:
- 5 in
- Installation Type:
- Wall Mount, Ceiling Mount
- Length:
- 4-1/4 in
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 9 in